Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 42x30
Mfr # LP92BK 42 30
Zoro # G5029491
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size 2XL/3XL
- Inseam 30 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92BK 42 30
- Zoro # G5029491
- UPC # 607645719504
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 30 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 42 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- CREWS GLASSES Indirect-Vented Splash Goggles (9GFH3)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- Dickies Workwear