Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 38x34
Mfr # LP92BK 38 34
Zoro # G5029482
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 34 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92BK 38 34
- Zoro # G5029482
- UPC # 607645719443
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Tag Size | 38 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC810XL-09)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-NVY)
- Dickies Workwear and Protective Clothing