Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 36x34
Mfr # LP92BK 36 34
Zoro # G5031266
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Fabric Weight 7.75 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # LP92BK 36 34
- Zoro # G5031266
- UPC # 607645719405
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Tag Size | 36 x 34 |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Rigid Plastic, Keycard Required Sign, Landscape (OS-NS-P-1014-L-13893)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045LD 44 34)
- Dickies Workwear and Protective Clothing