Shop All Work Pants and Shorts
This Product is Discontinued
Dickies
Industrial Work Pants, Twill, Black, 34x34 (Discontinued)
Mfr # 2112272BK-34x34
Zoro # G5027881
This Product is Discontinued
Key Features
- Color Black
- Material Polyester/Cotton Twill
- Gender Men's
- Size L/XL
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2112272BK-34x34
- Zoro # G5027881
- UPC # 607645176116
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Size (Max. Waist x Inseam) | 34 in ) |
Details
Item | Industrial Relaxed Fit Straight Leg Multi-Use Pocket Pants |
Color | Black |
Material | Polyester/Cotton Twill |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.75 oz |
Number of Outside Pockets | 5 |
Closure Type | Zipper/Button |
Lining Material | Unlined |
Waist Closure | Buttons, Zipper |
Includes Hammer Loop | No |
Description
Industrial Work Pants, Garment Type Pants, Gender Men's, Material Polyester/Cotton Twill, Fabric Weight 7.75 oz, Waist Closure Buttons, Zipper, Lining Material Unlined, Number of Outside Pockets 5, Color Black, Inseam 34 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.