Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 32x32
Mfr # LP92BK 32 32
Zoro # G5029525
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size S/M
- Fabric Weight 7.75 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92BK 32 32
- Zoro # G5029525
- UPC # 607645719290
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 32 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW16)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- CARHARTT Dungaree Work Pants, Black, Size 33x34 In (B11-BLK 33 34)
- Dickies Workwear and Protective Clothing