Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 30x30
Mfr # LP92BK 30 30
Zoro # G5029376
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Size S/M
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # LP92BK 30 30
- Zoro # G5029376
- UPC # 607645719238
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Tag Size | 30 x 30 |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 30 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-04XL)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- Dickies Workwear