Shop All Work Pants and Shorts
This Product is Discontinued
Dickies
Industrial Cargo Pants, Twill, Khaki, 36x34 (Discontinued)
Mfr # 2112372DS-36x34
Zoro # G5027531
This Product is Discontinued
Key Features
- Color Khaki
- Material Polyester/Cotton Twill
- Gender Men's
- Size L/XL
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 2112372DS-36x34
- Zoro # G5027531
- UPC # 607645192888
- Country of Origin Unknown
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Item | Industrial Relaxed Fit Cargo Pants |
Color | Khaki |
Material | Polyester/Cotton Twill |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.75 oz |
Number of Outside Pockets | 7 |
Lining Material | Unlined |
Closure Type | Zipper/Button |
Includes Hammer Loop | No |
Description
Industrial Cargo Pants, Gender Men's, Material Polyester/Cotton Twill, Fabric Weight 7.75 oz, Lining Material Unlined, Number of Outside Pockets 7, Color Khaki, Inseam 34 in, Maximum Waist Size 36 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.