Shop All Hoodies and Sweatshirts
This Product is Discontinued
Dickies
Hooded Sweatshirt, Zip Front, Black, 2XLT (Discontinued)
Mfr # TW391BK 2X TL
Zoro # G7438532
This Product is Discontinued
Key Features
- Size 2XLT
- Color Black
- Material Cotton and Polyester
- Fabric Weight 10.5 oz.
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # TW391BK 2X TL
- Zoro # G7438532
- UPC # 029311329242
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XLT |
Fits Chest Size | 50" to 52" |
Length | 30-1/2" |
Sleeve Length | 40-1/2" |
Details
Item | Hooded Sweatshirt |
Color | Black |
Material | Cotton and Polyester |
Fabric Weight | 10.5 oz. |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Full Zipper Front |
Description
Hooded Sweatshirt, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size 2XLT, Number of Outside Pockets 2, Material Cotton and Polyester, Length 30-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.