Shop All Tool Belts & Pouches
Dickies
Heavy-Duty Painter's 2" Web Work Belt
Mfr # 57045
Zoro # G301768651
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57045
- Zoro # G301768651
- UPC # 99198570457
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Heavy-Duty Painter's 2" Web Work Belt |
Tool Storage Type Included | Belt |
Description
The Dickies 57045 Heavy-Duty Web Work Belt is a fully customizable belt that lets you add or remove pouches and single tool holders to build a belt best suited for your needs. Constructed of heavy-duty, painter's white nylon webbing, it’s designed to carry whatever size load you need; whether you’re painting one room or an entire house, this belt can adapt to any size job. Its sturdy 2-inch wide design, while too large for standard belt loops, will fit most 2-inch clip-on style tool and accessory pouches and can easily adjust to fit most waists with a range of 32 to 52 inches . The durable, high-impact buckle secures the belt in place and can easily slip through 3-inch or wider tunnel loops, letting you worry about other things, like whether the paint is going to dry on time. And even if you’re not a painter, this belt is a great accessory for anybody who works with tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 1 (14006)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- WESTWARD Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX2)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- DICKIES Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle (57013)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- DICKIES Bib Apron, 16 Pocket (57027)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- DICKIES 3-Pocket Tool and Utility Knife Pouch (57065)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- Dickies Tool Belts & Pouches