Shop All Work Jackets & Coats
Dickies
Gray Wrangler Workwear™ Jacket size M
Mfr # WJ40CH RG M
Zoro # G5476423
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material 60% Cotton/40% Polyester
- Fabric Weight 7.5 oz
- Closure Type Zipper
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WJ40CH RG M
- Zoro # G5476423
- UPC # 635062468446
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 29 in |
Fits Chest Size | 49 in |
Maximum Chest Size | 49 in |
Size-Body Type | Regular |
Details
Item | Jacket |
Color | Charcoal |
Material | 60% Cotton/40% Polyester |
Fabric Weight | 7.5 oz |
Closure Type | Zipper |
Gender | Unisex |
Number of Pockets | 0-3 |
Number of Outside Pockets | 2 |
Lining Material | Fleece |
Insulated | No |
Number of Inside Pockets | 0 |
Features | Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance |
Insulated for Cold Conditions | No |
Cuff Style | Adjustable |
Style | Work Jacket |
Includes Lining | Yes |
Minimum Temperature | Above 32 Degrees F |
Cleaning and Care Instructions | Industrial Laundry Heavy Soil |
Description
Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Gray, Length 29 in, Maximum Chest Size 49 in, Size-Body Type Regular, Lining Material Fleece, Size M, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- CAIMAN Welding Gloves, PR (1868-4)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- DICKIES Black Wrangler Workwear™ Jacket size XLT (WJ40BK LN XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- Dickies Workwear