Shop All Flame Resistant & Arc Flash Pants
Dickies
FR Pant, Navy, 38 in Waist x 32 in Inseam
Mfr # 4839NB 38 32
Zoro # G4329267
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.2 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 38 in
- Material Trade Name 12% Nylon, 88% Cotton
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 4839NB 38 32
- Zoro # G4329267
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Size (Max. Waist x Inseam) | 38 in x 32 in |
Details
Item | Flame Resistant Pant |
ATPV Rating | 12.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | 12% Nylon, 88% Cotton |
Inseam | 32 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Fabric Weight | 9.5 oz |
Standards | ASTM F1506, NFPA 70E, NPFA 2112 |
Number of Pockets | 4 |
Leg Fit | Straight Leg |
Waist Closure | Zipper |
Includes Cargo Pocket | No |
Pant Fit | Straight Fit |
Description
ATPV Rating 12.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Inseam 32 in, Flame Resistant Pant, Leg Fit Straight Leg, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 38 in, Number of Pockets 4, Pant Fit Straight Fit, Standards ASTM F1506, NFPA 70E, NPFA 2112, Tag Size 38 x 32, Waist Closure Zipper, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (103-4430)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- Dickies Workwear and Protective Clothing