Shop All Flame Resistant & Arc Flash Shirts
Dickies
FR Button Down Work Shirt, M, Navy
Mfr # 2837NB MD 0R
Zoro # G4330201
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.5 cal/sq cm
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 38 in to 40 in
- Sleeve Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2837NB MD 0R
- Zoro # G4330201
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Regular |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Button Down Work Shirt |
ATPV Rating | 9.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Standards | 2112, NFPA 70E, ASTM F1506 |
Fabric Weight | 6.5 oz |
Number of Pockets | 0 |
Collar Style | Button-Down |
Material Trade Name | 12% Nylon, 88% Cotton |
Work Shirt Collar | Lay-Flat |
Material (Wt) | 88% Cotton ( 6.5 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Number of Pockets 0, Size M, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- Dickies Arc Flash and Flame Resistant Clothing