Shop All Work Pants and Shorts
Dickies
Flex, Comfort Waist, EMT Pant, 46X32, MD
Mfr # LP37MD 46 32
Zoro # G0901463
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Black
- Material Cotton, Polypropylene
- Gender Men's
- Fabric Weight 7.75 oz.
- Fits Waist Size 32 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP37MD 46 32
- Zoro # G0901463
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 32 in to 46 in |
Details
Item | EMT Pant |
Color | Midnight Black |
Material | Cotton, Polypropylene |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 7.75 oz. |
Closure Type | Zipper/Hook and Eye |
Description
Flex,Comfort Waist,EMT Pant,46X32,MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK MED MECHANICS (SA6712)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1363-10PK)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- MARCO Leather Blast Suit - 3X (1029605)
- Dickies Workwear