Shop All Work Pants and Shorts
Dickies
Carpenter Jeans, Cotton, 14oz, Indigo, 42x32
Mfr # LU20RB 42 32
Zoro # G8643941
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size 2XL/3XL
- Fabric Weight 13.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LU20RB 42 32
- Zoro # G8643941
- UPC # 607645244822
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Tag Size | 42 x 32 |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-30001-02)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat - Class E (8969)
- PIP PIP® 19-D322/XL Great White® 3GX® Dyneema® Diamond Blend Glove, PU Coated, XL (19-D322/XL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- Dickies Workwear and Protective Clothing