Shop All Work Pants and Shorts
Dickies
Carpenter Jeans, Cotton, 14oz, Indigo, 38x34
Mfr # LU20RB 38 34
Zoro # G7443037
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size L/XL
- Fabric Weight 13.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LU20RB 38 34
- Zoro # G7443037
- UPC # 607645244747
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 (LU20RB 30 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- DICKIES PAINTER PANTS NAT 33X32"" (1953NT 3332)
- Dickies Workwear and Protective Clothing