Shop All Work Pants and Shorts
Dickies
Carpenter Jeans, Cotton, 14oz, Indigo, 36x34
Mfr # LU20RB 36 34
Zoro # G7443021
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size L/XL
- Fabric Weight 13.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # LU20RB 36 34
- Zoro # G7443021
- UPC # 607645244693
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/36 (TB0A1VA9D02)
- Dickies Workwear and Protective Clothing