Shop All Work Pants and Shorts
Dickies
Carpenter Jeans, Cotton, 14oz, Indigo, 34x34
Mfr # LU20RB 34 34
Zoro # G7443012
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size L/XL
- Fabric Weight 13.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LU20RB 34 34
- Zoro # G7443012
- UPC # 607645244648
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Tag Size | 34 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 34 in ) |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 34 in ) |
Description
Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 34 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- BRADY Pipe Marker, Oxygen, 1 In.H (20454)
- BRADY SCAFFTAG Tag Holder, DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO, 10PK (SCAF-STH 153)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 (LU20RB 30 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES 30" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-30X32)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- Dickies Workwear and Protective Clothing