Shop All Work Shirts
This Product is Discontinued
Dickies
Cargo Shorts, Poly/Cotton Twill, Navy, 34 (Discontinued)
Mfr # LR542NV-34
Zoro # G5028021
This Product is Discontinued
Key Features
- Color Navy
- Material Poly/Cotton Twill
- Fabric Weight 7.75 oz
- Gender Men's
- Inseam 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # LR542NV-34
- Zoro # G5028021
- UPC # 607645303345
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Fits Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 11 in ) |
Details
Item | Cargo Shorts |
Color | Navy |
Material | Poly/Cotton Twill |
Fabric Weight | 7.75 oz |
Gender | Men's |
Inseam | 11 in |
Closure Type | Zipper with Button |
Total # of Pockets | 7 |
# of Pockets | 7 |
Total Number of Pockets | 7+ |
Description
Cargo Shorts, Gender Men's, Material Poly/Cotton Twill, Color Navy, Fabric Weight 7.75 oz, Inseam 11 in, Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.