Shop All Work Pants and Shorts
This Product is Discontinued
Dickies
Cargo Shorts, Poly/Cotton Twill, Khaki, 36 (Discontinued)
Mfr # LR542DS-36
Zoro # G5020224
This Product is Discontinued
Key Features
- Color Khaki
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size L/XL
- Inseam 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LR542DS-36
- Zoro # G5020224
- UPC # 607645303130
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 11 in ) |
Details
Item | Industrial Cargo Short |
Color | Khaki |
Material | 65% Polyester/35% Cotton Twill |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 7.75 oz |
Closure Type | Zipper/Tack Button |
Number of Outside Pockets | 7 |
Description
Cargo Shorts, Gender Men's, Material Poly/Cotton Twill, Color Khaki, Fabric Weight 7.75 oz, Inseam 11 in, Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.