Shop All Work Pants and Shorts
Dickies
Cargo Shorts, Charcoal, Cotton/Polyester
Mfr # WP90CH 44 12
Zoro # G5480431
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 12 in
- Fabric Weight 7.5 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP90CH 44 12
- Zoro # G5480431
- UPC # 635062466275
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44 in |
Size-Body Type | Regular |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 12 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 12 in ) |
Details
Item | Functional Cargo Work Shorts |
Color | Gray |
Material | 40% Polyester, 60% Cotton |
Gender | Men's |
Inseam | 12 in |
Fabric Weight | 7.5 oz |
Closure Type | Zipper/Button |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Cargo Shorts |
Features | Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance |
Reinforced Locations | Front Pocket |
Style | Cargo |
Includes Hammer Loop | Yes |
Waist Closure | Buttons |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Series | WP90 |
Fly Closure Type | Zipper |
Description
Cargo Shorts, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Color Gray, Fabric Weight 7.5 oz, Style Cargo, Fly Closure Type Zipper, Waist Closure Buttons, Inseam 12 in, Maximum Waist Size 44 in, Number of Outside Pockets 6, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- Dickies Work Pants and Shorts