Shop All Work Pants and Shorts
Dickies
Cargo Shorts, Black, Cotton/Polyester
Mfr # WP90BK 32 12
Zoro # G5480212
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 12 in
- Fabric Weight 7.5 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP90BK 32 12
- Zoro # G5480212
- UPC # 635062466329
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 32 in |
Size-Body Type | Regular |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 12 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 12 in ) |
Details
Item | Functional Cargo Work Shorts |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Gender | Men's |
Inseam | 12 in |
Fabric Weight | 7.5 oz |
Closure Type | Zipper/Button |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Cargo Shorts |
Style | Cargo |
Features | Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance |
Series | WP90 |
Waist Closure | Buttons |
Includes Hammer Loop | Yes |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Reinforced Locations | Front Pocket |
Description
Cargo Shorts, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Color Black, Fabric Weight 7.5 oz, Style Cargo, Fly Closure Type Zipper, Waist Closure Buttons, Inseam 12 in, Maximum Waist Size 32 in, Number of Outside Pockets 6, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4933-2XL)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- Dickies Workwear and Protective Clothing