Shop All Work Pants and Shorts
Dickies
Cargo Pants, Relaxed Fit, Navy, 36X36
Mfr # 2112372NV-36X36
Zoro # G5844942
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size 36 in
- Inseam 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2112372NV-36X36
- Zoro # G5844942
- Country of Origin Guatemala
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 |
Maximum Waist Size | 36 in |
Details
Item | Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 36 in |
Number of Outside Pockets | 5 |
Closure Type | Fly Zipper |
Description
Pants, Gender Men's, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 5, Color Navy, Inseam 36 in, Maximum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- SINGING ROCK w1027B-80 Defender Rope Protector 80Cm Rope (448922)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (220HY)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- Dickies Workwear