Shop All Work Pants and Shorts
Dickies
Cargo Pant, Women, Black, 4RG
Mfr # FP23BK 4 31
Zoro # G6049150
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Twill
- Gender Women's
- Size 4
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # FP23BK 4 31
- Zoro # G6049150
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 27-1/2" |
Womens Size | 4 |
Size (Inseam x Max. Waist) | ( 31 in |
Size (Max. Waist x Inseam) | 31 in ) |
Description
Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 31 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Features Fade Resistant, Stretch Interlining in Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black 18" x 18", Center (447101100)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3020-L (9))
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- MARCO Leather Blast Suit - Medium (1029601)
- Dickies Workwear and Protective Clothing