Shop All Work Pants and Shorts
Dickies
Cargo Pant, Women, Black, 24RG
Mfr # FP23BK 24 31
Zoro # G6043200
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Women's
- Size 24
- Inseam 31 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # FP23BK 24 31
- Zoro # G6043200
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 24 |
Fits Waist Size | 43" |
Size (Inseam x Max. Waist) | ( 31 in |
Womens Size | 24 |
Size (Max. Waist x Inseam) | 31 in ) |
Maximum Waist Size | 44 in |
Description
Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 31 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Features Fade Resistant, Stretch Interlining in Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIDMAN ASSOCIATES Industrial Grade Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box, GNPR-XL-1-K (GNPR-XL-1-K)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- SHOWA Showa Atlas 330 Latex-Coated Grip Gloves (330L-09)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- Dickies Workwear and Protective Clothing