Shop All Work Pants and Shorts
Dickies
Cargo Pant, Women, Black, 16RG
Mfr # FP23BK 16 31
Zoro # G6046910
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Women's
- Inseam 31 in
- Fabric Weight 6.75 oz
- Fits Waist Size 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # FP23BK 16 31
- Zoro # G6046910
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 35" |
Womens Size | 16 |
Size (Inseam x Max. Waist) | ( 31 in |
Size (Max. Waist x Inseam) | 31 in ) |
Description
Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 31 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Features Fade Resistant, Stretch Interlining in Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 090)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size L (9) (99-1-9675-9)
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- Dickies Work Pants and Shorts