Shop All Work Pants and Shorts
Dickies
Cargo Pant, Women, Black, 14RG
Mfr # FP23BK 14 31
Zoro # G6045319
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Twill
- Gender Women's
- Size 14
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # FP23BK 14 31
- Zoro # G6045319
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 33-1/2" |
Womens Size | 14 |
Size (Inseam x Max. Waist) | ( 31 in |
Size (Max. Waist x Inseam) | 31 in ) |
Description
Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 31 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Features Fade Resistant, Stretch Interlining in Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, CL, MV, P100, Magenta, Olive, 2 PK, NIOSH 42 CFR 84 (815368)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- Dickies Work Pants and Shorts