Shop All Work Jackets & Coats
Dickies
Black Wrangler Workwear™ Jacket size XL
Mfr # WJ40BK RG XL
Zoro # G5476353
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Gender Unisex
- Size Xl
- Insulated No
- Material 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WJ40BK RG XL
- Zoro # G5476353
- UPC # 635062468378
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 29 in |
Fits Chest Size | 57 in |
Maximum Chest Size | 57 in |
Size-Body Type | Regular |
Details
Closure Type | Zipper |
Gender | Unisex |
Insulated | No |
Material | 60% Cotton/40% Polyester |
Number of Inside Pockets | 0 |
Color | Black |
Item | Jacket |
Fabric Weight | 7.5 oz |
Lining Material | Fleece |
Number of Outside Pockets | 2 |
Features | Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance |
Style | Work Jacket |
Insulated for Cold Conditions | No |
Number of Pockets | 0-3 |
Cleaning and Care Instructions | Industrial Laundry Heavy Soil |
Cuff Style | Adjustable |
Minimum Temperature | Above 32 Degrees F |
Includes Lining | Yes |
Description
Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 29 in, Maximum Chest Size 57 in, Size-Body Type Regular, Lining Material Fleece, Size XL, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51TM)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10 (U6-1125-RA_14X10)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- Dickies Work Jackets & Coats