Shop All Work Jackets & Coats
Dickies
Black Wrangler Workwear™ Jacket size 2XL
Mfr # WJ40BK RG XXL
Zoro # G5476362
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Material 60% Cotton/40% Polyester
- Fabric Weight 7.5 oz
- Closure Type Zipper
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WJ40BK RG XXL
- Zoro # G5476362
- UPC # 635062468385
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Fits Chest Size | 61 in |
Maximum Chest Size | 61 in |
Size-Body Type | Regular |
Details
Item | Jacket |
Color | Black |
Material | 60% Cotton/40% Polyester |
Fabric Weight | 7.5 oz |
Closure Type | Zipper |
Gender | Unisex |
Number of Pockets | 0-3 |
Number of Inside Pockets | 0 |
Insulated | No |
Lining Material | Fleece |
Number of Outside Pockets | 2 |
Features | Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance |
Cleaning and Care Instructions | Industrial Laundry Heavy Soil |
Minimum Temperature | Above 32 Degrees F |
Style | Work Jacket |
Insulated for Cold Conditions | No |
Cuff Style | Adjustable |
Includes Lining | Yes |
Description
Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 30 in, Maximum Chest Size 61 in, Size-Body Type Regular, Lining Material Fleece, Size 2XL, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- Dickies Workwear