Shop All Tool Bags, Backpacks & Totes
Dickies
Bag/Tote, 20"
Mfr # 57033
Zoro # G6381547
original price:
$45.99
5% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Pro Bag,20"
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57033
- Zoro # G6381547
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 20" |
Details
Item | Pro Bag,20" |
Tool Storage Type Included | Bag/Tote |
Features | Pro Bag,20" |
Description
Pro Bag,20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- BOSCH 2-Pc Detent Pin (4536-6)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- DICKIES 20" Work Bag (57087)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- DICKIES 16 in Work Bag (57040)
- DICKIES Fastener Tote, 10" Diameter (57004)
- DICKIES Zipper Bag Combo w/Carbineer, 3 pcs. (57018)
- KLEIN TOOLS Backpack, Tool Backpack, Black, Ballistic Nylon, 35 Pockets (55475)
- Dickies Tool Bags, Backpacks & Totes