Shop All Tool Belts & Pouches
Dickies
8-Pocket Utility Pouch with 2" Web Belt
Mfr # 57054
Zoro # G101768752
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57054
- Zoro # G101768752
- UPC # 99198570549
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 8-Pocket Utility Pouch with 2" Web Belt |
Tool Storage Type Included | Belt |
Description
Keep your tools near-by and perfectly organized with the Dickies 57054 . Featuring 8 total pockets, this pouch offers the perfect amount of storage for any job, small or large. Webbing-reinforced pockets and loops enhance the already heavy-duty black canvas construction. The large interior pocket features 3 interior pockets and a wide mouthed slip pocket that allow for easy access to small tools, screwdrivers, wrenches, pencils and more. 3 exterior pockets include a low profile slip pocket for securely storing small or valuable items. There’s also a pair of webbing-reinforced tool loops that can function as a hammer, large flashlight, or similar tool holder and carabiner for quick clip storage for keys or other items. The included 2-inch work belt is fully adjustable, able to fit any waist from 32 to 52-inches, and is secured with a heavy-duty plastic buckle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- DICKIES 4-Pocket Tool and Cell Phone Pouch (57059)
- DICKIES 2-Pocket Canvas Apron (57078)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- DICKIES 3-Pocket Tool and Utility Knife Pouch (57065)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- Dickies Tool Belts & Pouches