Shop All Tool Belts & Pouches
Dickies
5" Padded Work Belt with Double-Tongue Roller Buckle
Mfr # 57056
Zoro # G501768666
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57056
- Zoro # G501768666
- UPC # 99198570563
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 5" Padded Work Belt with Double-Tongue Roller Buckle |
Tool Storage Type Included | Belt |
Description
We all know the saying: Lift with your knees, not with your back. Even if you’re following with perfect form, you can still use a companion that will have your back. The Dickies 57056 5-Inch Padded Work Belt with Double Tongue Roller Buckle was designed to protect your body when lifting, stooping and or/bending. Constructed of heavy-duty black canvas and webbing with a mesh liner, this padded belt is an essential part of any job, whether you’re moving furniture around at home or lifting grueling boxes on the job. The belt features a durable double tongue roller buckle with additional hook and loop fastener strips for added support, so you can work with confidence. The belt adjusts from 32 inches to 52 inches in length, allowing you to create a fit tailored to your needs. You can also add or remove pouches and accessories, taking it from a supportive belt to a customized tool belt. Just think of the Dickies 57002 5-Inch Padded Work Belt as your right-hand man on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- GREY PNEUMATIC Rivet Cutter 6-1/2" Long (CH816)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- DICKIES Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets (57024)
- DICKIES Framers Pouch, 11 Pocket, Gray/Tan, Heavy Duty, Padded Canvas, 11 Pockets (57019)
- DICKIES Supply Pouch, 8 Pocket, Gray/Tan, Heavy Duty Canvas, 8 Pockets (57021)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- DICKIES 5-Pocket Drill Holster with Safety Tether (57097)
- DICKIES Tool Belt/Pouch, Utility Knife Pouch, 2 Pouch, 2 Pockets (57010)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- Dickies Tool Belts & Pouches