Shop All Tool Belts & Pouches
Dickies
4-Pocket Tool and Cell Phone Pouch
Mfr # 57059
Zoro # G701768572
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 57059
- Zoro # G701768572
- UPC # 99198570594
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 4-Pocket Tool and Cell Phone Pouch |
Tool Storage Type Included | Pouch |
Description
The clever, compact design of the Dickies 57059 4-Pocket Tool and Cell Phone allows you to keep connected while on the job. Constructed of durable black canvas, this little tool holder packs a big punch. The largest pocket is capable of holding a large cell phone or a variety of tools, while the 2 exterior pockets are able store smaller tools and accessories. There is an additional neoprene lined slip pocket so you can keep any valuables secured while working. This pouch easily connects to your belt with its snap-back flap allows for easy attachment to a number of types of work belts. The 3-inch back flap is designed to be used with work belts up to 3 inches in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- DICKIES Supply Pouch, 8 Pocket, Gray/Tan, Heavy Duty Canvas, 8 Pockets (57021)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- DICKIES Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle (57013)
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- HOUSE 42 in. Deck Drive Belt (HO3845299)
- Dickies Tool Belts & Pouches