Shop All Work Pants and Shorts
Dickies
38" x 32" White Painter's Pants Cotton Men's Relaxed Fit
Mfr # 1953-38X32
Zoro # G3430606
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton
- Size 38
- Inseam 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 1953-38X32
- Zoro # G3430606
- UPC # 29311393373
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Painters Pant |
Color | White |
Material | 100% Cotton |
Inseam | 38 |
Description
Durable drill fabric. Hammer loops on both legs. Double tool pocket on left leg holds cell phone or beeper. Wider, deeper rule pocket on right leg. Triple-stitched seams. Extra-large back pockets. Fits easily over boots. 8-3/8 oz painter's drill, 100% cotton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60287 (60287)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Mechanical Room No Unauthorized Access Sign, Landscape (OS-NS-P-1824-L-15949)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- Dickies Workwear