Shop All Tool Belts & Pouches
Dickies
3-Pocket Tool and Utility Knife Pouch
Mfr # 57065
Zoro # G901768754
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 57065
- Zoro # G901768754
- UPC # 99198570655
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 3-Pocket Tool and Utility Knife Pouch |
Tool Storage Type Included | Pouch |
Description
With the Dickies Work 57065 , you can safely and efficiently complete any project. Constructed of heavy-duty black canvas with a semi-rigid PVC liner, it features one slip pocket and two larger pockets hold box cutters/utility knives and other small hand tools. All three pockets feature a cut-resistant liner on the back and are reinforced with webbing and rivets, so they’ll hold up to the toughest of work environments. The pouch also includes a carabiner for quick-clip storage. You can easily clip the sheath right onto your belt through the 2-inch belt loop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Crimper 4mm PV Solar Panel (300-166)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- IGAGING 1-2-3 Machinist Blocks, Matched Pair - 36-123 (36-123)
- DICKIES Tool Belt/Pouch, Utility Knife Pouch, 2 Pouch, 2 Pockets (57010)
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- DICKIES Padded Belt w/Metal Buckle, 5", Gray/Tan (57002)
- DICKIES Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets (57024)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- Dickies Tool Belts & Pouches