Shop All Tool Bags, Backpacks & Totes
Dickies
14" Painter's Work Bag
Mfr # 57047
Zoro # G601768436
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57047
- Zoro # G601768436
- UPC # 99198570471
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 14" Painter's Work Bag |
Tool Storage Type Included | Tool Bag |
Description
Whether you’re an expert or at-home painter, the Dickies 57047 14-Inch Painter's Supply Bag holds all of your tools and supplies to help you turn those transform those walls from bland to beautiful. Constructed of heavy-duty white canvas, this bag opens up wide to reveal a spacious main compartment. It’s deep enough to hold a paint tray along with a roller brush, multiple hand brushes and other paint accessories. There are five pockets on the inside of the lid that are perfect for holding hand brushes, pens and pencils. The brushes can be secured by a top flap with sturdy hook and loop closure to keep them separated from other supplies. The bag features a heavy-duty zip-around closure and single handle for easy transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA (84012)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- SPEC OPS Utility Knife Blades, 10PK (SPEC-K1-BLADE10)
- DICKIES 35-Pocket Bucket Organizer With Drill Holster (57103)
- DICKIES Project Bag, 12", 12" (57030)
- DICKIES Coffee Mug Organizer (57012)
- DICKIES 12" Work Bag (57084)
- DICKIES 12 in Work Bag (57043)
- DICKIES Carpenters Rig, 5 pcs. (57023)
- DICKIES Tool Tote, 12"x10", 10" (57035)
- Dickies Tool Bags, Backpacks & Totes