Shop All Tool Bags, Backpacks & Totes
Dickies
12" Work Bag
Mfr # 57084
Zoro # G501768970
original price:
$26.24
18% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57084
- Zoro # G501768970
- UPC # 99198570846
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 12" Work Bag |
Tool Storage Type Included | Tool Bag |
Description
From construction sites to the classroom, the Dickies 57084 easily holds all of your tools and supplies with ease. Constructed of durable black canvas, this work bag features one large interior compartment with a small exterior slip pocket. The bag opens wide for easy access to all your tools and belongings. A heavy-duty zipper secures the bag shut, while the webbing handles are reinforced with leather for added strength and durability. The edges along the zipper also have webbing reinforcement, ensuring the bag will last in multiple working environments. Bag measures 12 inches long x 6.5 inches wide x 8.5 inches tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J07522L)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252MU WM25CT)
- DICKIES Tool Belt/Pouch, Metal Hammer Holder, 2 Pocket, Metal, 2 Pockets (57017)
- DICKIES Handyman Bag, 16", 16" (57031)
- DICKIES Bag/Tote, 20" (57033)
- DICKIES Project Bag, 12", 12" (57030)
- DICKIES Tool Tote, 12"x10", 10" (57035)
- DICKIES 20" Work Bag (57087)
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- Dickies Tool Bags, Backpacks & Totes