Shop All Soil Testing Penetrometers
Dickey-John
Soil Compaction Tester
Mfr # 155850003ASG1
Zoro # G2673946
original price:
$399.99
6% off
new price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length (In.) 30 in
- Probe Dia. (In.) 1/2 and 3/4
- Probe Material Steel
- Pressure Range (PSI) 0 to 500
- Includes Two Tips and Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # 155850003ASG1
- Zoro # G2673946
- UPC # 794581000039
- Country of Origin United States
- Category Soil Testing Penetrometers
Dimensions
Probe Length (In.) | 30 in |
Probe Dia. (In.) | 1/2 and 3/4 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Compaction Tester |
Probe Material | Steel |
Pressure Range (PSI) | 0 to 500 |
Includes | Two Tips and Instructions |
Description
Soil Compaction Tester, Probe Length 30 In., Probe Dia. 1/2 and 3/4 In., Probe Material Steel, Pressure Range 0 to 500 PSI, Includes Two Tips and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- AMS Geo Tester Penetrometer, Stainless Steel (ADDA-8458)
- HUMBOLDT Dial Pocket Penetrometer Kit (5DPK3)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- HUMBOLDT Universal Laboratory Penetrometer (5DNL1)
- HUMBOLDT Penetrometer Adapter Foot, For 5DPJ8 (5DPJ9)
- AMS E-280 Pocket Penetrometer (G 281)
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- Dickey-John Soil Testing