Shop All Moisture Meters
Dickey-John
Grain Moisture Tester, Semi-Portable
Mfr # GAC500XTSG1
Zoro # G0094751
product price: $3,262.99
/ea
Free Shipping & Returns
$3,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5 to 45% Grain Dependent
- Display LCD
- Manufacturers Warranty Length 1 yr
- Number of Languages 10
- Sample Size 250 Grams Depending on Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # GAC500XTSG1
- Zoro # G0094751
- UPC # 794581000312
- Country of Origin United States
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Sample Size | 250 Grams Depending on Grain |
Details
Item | Grain Moisture Tester |
Moisture Content | 5 to 45% Grain Dependent |
Display | LCD |
Number of Languages | 10 |
Number of Grain Calibrations in Memory | 16 |
Interface | Touch Pad |
Cycle Time | 16 sec |
Ambient Temp. Range | 41 Degrees to 113 Degrees F |
Power Source | 120/240V AC or 12V DC |
Ambient Humidity Range | 0 to 95% |
Type | Semi-Portable |
Includes | Vehicle Power Adapter and Instructions |
Grain Temperature | 32 Degrees to 122 Degrees F |
Temp. Differential | 36 Degrees F |
Description
Grain Moisture Tester, Semi-Portable, Moisture Content 5 to 45 Percent Grain Dependent, Grain Temperature 32 Degrees to 122 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Number of Grain Calibrations in Memory 16, Cycle Time 16 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 0 to 95 Percent, Sample Size 250 Grams Depending on Grain, Touch Pad Interface, Power Source 120/240V AC or 12V DC, Number of Languages 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:A Without Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic (K0443.1127)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 100#)
- KLEIN TOOLS K-Type High Temperature Thermocouple (69142)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- LIGNOMAT DA PINS 1 1/2 IN, PR (DA)
- Dickey-John Moisture Meters