Shop All Moisture Meters
Dickey-John
Grain Moisture Tester, Handheld
Mfr # MINIGAC1SG4
Zoro # G0350734
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5 to 45%, Grain Dependent
- Display LCD
- Type Handheld
- Interface Touch Pad
- Number of Grain Calibrations in Memory 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # MINIGAC1SG4
- Zoro # G0350734
- UPC # 794581000572
- Country of Origin United States
- Category Moisture Meters
Dimensions
Sample Size | 250 Grams Depending on Grain |
Manufacturers Warranty Length | 1 yr |
Details
Item | Grain Moisture Tester |
Moisture Content | 5 to 45%, Grain Dependent |
Display | LCD |
Type | Handheld |
Interface | Touch Pad |
Number of Grain Calibrations in Memory | 20 |
Ambient Humidity Range | 0 to 95% |
Temp. Differential | 36 Degrees F |
Cycle Time | 16 sec |
Number of Languages | 10 |
Ambient Temp. Range | 41 Degrees to 113 Degrees F |
Power Source | 9v Battery |
Grain Temperature | 32 Degrees to 122 Degrees F |
Description
Grain Moisture Tester, Handheld, Moisture Content 5 to 45 Percent, Grain Dependent, Grain Temperature 32 Degrees to 122 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Number of Grain Calibrations in Memory 20, Cycle Time 16 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 0 to 95 Percent, Sample Size 250 Grams Depending on Grain, Touch Pad Interface, Power Source 9V Battery, Number of Languages 10, Manufacturers Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (473021)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black (4UA29)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- EXTECH Moisture Meter Kit, 1 to 75 per. (Wood) (MO230)
- GENERAL TOOLS Pinless Moisture Meter, 0-53Pct Softwood (MMD7NP)
- Dickey-John Moisture Meters