Shop All Moisture Meters
Dickey-John
Grain Moisture Tester, Handheld
Mfr # MINIGAC1PSG4
Zoro # G0758344
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5 to 45%, Grain Dependent
- Display LCD
- Number of Languages 10
- Manufacturers Warranty Length 1 yr
- Sample Size 250 Grams Depending on Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # MINIGAC1PSG4
- Zoro # G0758344
- UPC # 794581000565
- Country of Origin United States
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Sample Size | 250 Grams Depending on Grain |
Details
Item | Grain Moisture Tester |
Moisture Content | 5 to 45%, Grain Dependent |
Display | LCD |
Number of Languages | 10 |
Number of Grain Calibrations in Memory | 20 |
Ambient Temp. Range | 41 Degrees to 113 Degrees F |
Temp. Differential | 36 Degrees F |
Grain Temperature | 32 Degrees to 122 Degrees F |
Power Source | 9v Battery |
Includes | Carrying case and Instructions |
Interface | Touch Pad |
Ambient Humidity Range | 0 to 95% |
Cycle Time | 16 sec |
Type | Handheld |
Description
Grain Moisture Tester, Handheld, Moisture Content 5 to 45 Percent, Grain Dependent, Grain Temperature 32 Degrees to 122 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Number of Grain Calibrations in Memory 20, Cycle Time 16 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 0 to 95 Percent, Sample Size 250 Grams Depending on Grain, Touch Pad Interface, Power Source 9V Battery, Number of Languages 10, Includes Carrying Case and instructions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- FLUKE Soft Carrying Case, Polyester, BLK/YEL, Bag 14" x 8" x 9.5" (C345)
- DWYER INSTRUMENTS Stand-Hang Bracket Aluminum For Gage (A-369)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- GENERAL TOOLS Pinless LCD Moisture Meter (MMD5NP)
- Dickey-John Moisture Meters