Shop All Moisture Meters
Dickey-John
Grain Moisture Tester, Handheld
Mfr # 467890010SG12
Zoro # G0933816
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 8 to 32%, Grain Dependent
- Display LCD
- Sample Size 250 Grams Depending on Grain
- Number of Grain Calibrations in Memory 3
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # 467890010SG12
- Zoro # G0933816
- UPC # 794581000206
- Country of Origin United States
- Category Moisture Meters
Dimensions
Sample Size | 250 Grams Depending on Grain |
Manufacturers Warranty Length | 1 yr |
Details
Item | Grain Moisture Tester |
Moisture Content | 8 to 32%, Grain Dependent |
Display | LCD |
Number of Grain Calibrations in Memory | 3 |
Power Source | 9v Battery |
Cycle Time | 10 sec |
Number of Languages | 1 |
Interface | Touch Pad |
Ambient Humidity Range | 0 to 95% |
Grain Temperature | 32 Degrees to 104 Degrees F |
Ambient Temp. Range | 41 Degrees to 113 Degrees F |
Type | Handheld |
Includes | Instructions |
Temp. Differential | 36 Degrees F |
Description
Grain Moisture Tester, Handheld, Moisture Content 8 to 32 Percent, Grain Dependent, Grain Temperature 32 Degrees to 104 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Number of Grain Calibrations in Memory 3, Cycle Time 10 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 0 to 95 Percent, Sample Size 250 Grams Depending on Grain, Touch Pad Interface, Power Source 9V Battery, Number of Languages 1, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD9)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa (PFP927)
- SUPCO Chart Recorder Pen Sealed Unit Parts Co. (CRPENB)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (M240-0-91-0-F)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- TRIPLETT Moisture Meter, Pin/Pinless, 1inDepth (MS150)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- Dickey-John Moisture Meters