Shop All Moisture Meters
Dickey-John
Grain Moisture Tester, Bench
Mfr # GAC2100AGZSG1
Zoro # G0094715
product price: $4,789.99
/ea
Free Shipping & Returns
$4,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5 to 45% Grain Dependent
- Display LCD
- Temp. Differential 36 Degrees F
- Number of Languages 8
- Grain Temperature 32 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # GAC2100AGZSG1
- Zoro # G0094715
- UPC # 794581000213
- Country of Origin United States
- Category Moisture Meters
Dimensions
Sample Size | 250 Grams Depending on Grain |
Manufacturers Warranty Length | 1 yr |
Details
Item | Grain Moisture Tester |
Moisture Content | 5 to 45% Grain Dependent |
Display | LCD |
Temp. Differential | 36 Degrees F |
Number of Languages | 8 |
Grain Temperature | 32 Degrees to 122 Degrees F |
Power Source | 120/240V AC |
Cycle Time | 32 sec |
Type | Bench |
Number of Grain Calibrations in Memory | 8 |
Ambient Humidity Range | 0 to 95% |
Ambient Temp. Range | 41 Degrees to 113 Degrees F |
Includes | Instructions |
Interface | Touch Pad |
Description
Grain Moisture Tester, Bench, Moisture Content 5 to 45 Percent Grain Dependent, Grain Temperature 32 Degrees to 122 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Number of Grain Calibrations in Memory 8, Cycle Time 32 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 0 to 95 Percent, Sample Size 250 Grams Depending on Grain, Touch Pad Interface, Power Source 120/240V AC, Number of Languages 8, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ2489-DRY-2FF)
- FLIR Digital Multimeter, 1,000 V, 6000 Counts (DM286)
- IDEAL Circuit Tracing Kit, 600VAC/DC, LED (61-955)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FMD9)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- GENERAL TOOLS Soil Moisture Meter, 9V (RHMG650)
- Dickey-John Moisture Meters