Shop All Soil Testers
Dickey-John
DICKEY-JOHN Soil Compaction Tester
Mfr # 155850003AS1
Zoro # G102697365
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2
- Dia. (In.) 4.7
- Length 40.5
- Width 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickey-John
- MFR # 155850003AS1
- Zoro # G102697365
- UPC # 794581000039
- Country of Origin United States
- Category Soil Testers
Dimensions
Height | 3.2 |
Dia. (In.) | 4.7 |
Length | 40.5 |
Width | 12.7 |
Description
Portable Soil Compaction Tester increases your yields and decreases costs by identifying compaction problems quickly. Eliminates poor plant development, poor soil water management and poor nutrient disbursement by monitoring your soil compaction. Includes 1/2" and 3/4" tips included for use in firm or soft soils.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- ESCA TECH Lead Test Kit, PK120 (KT002)
- EIJKELKAMP Sieve can for wet sieving, 0.063 sieve opening (08130412)
- EIJKELKAMP Sieve can for wet sieving, 0.053 sieve opening (08130414)
- LUSTER LEAF Lusterleaf Rapitest Soil Test Kit 1601 (1601)
- LUSTER LEAF Soil pH Meter, Digital Display (1845-6)
- EIJKELKAMP Sieve can for wet sieving, 0.250 mm sieve opening (08130408)
- LUSTER LEAF PRODUCTS Luster Leaf Products LUS1840 Soil Ph Meter Plus Ph Plant Guide (LUS1840)
- SAFER GRO Safer Gro 0104P 1 Pint Natural Wet Soil Amendment (0104P)
- Dickey-John Soil Testers