Shop All Sign Holders
Dicke
Tripod Sign Stand
Mfr # T155
Zoro # G4586924
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Base Installation Portable
- Sign Compatibility Rigid
- Sign Base Color Orange
- Operating Weight 16 lb.
- Sign Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # T155
- Zoro # G4586924
- Country of Origin China
- Category Sign Holders
Dimensions
Sign Base Width | 57" |
Sign Base Height | 48" |
Maximum Leg Length | 77 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Max. Sign Size/Capacity | 54 in |
Maximum Mast Height | 48 in x 48 in |
Minimum Mast Height | 77 in |
Minimum Leg Length | 54 in |
Description
Tripod Sign Stand, Tripod, Sign Compatibility Rigid, 54 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 3, Telescoping Legs No, Leg Length Range 54 in, Telescoping Mast No, Mast Height Range 77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-17167)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG52M)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- DIXON Insulated Water Nozzle, 3/4", GHT (SN75)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- DICKE Sign Stand, Portable, Aluminum, 57 In. (DF3003W)
- DICKE In-Ground Sign Stand, For Roll-Up Signs (P100)
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- Dicke Signs