Shop All Sign Post Accessories
Dicke
Sign Stand, Roll-Up, Steel, 36 In.
Mfr # STF18-RUB
Zoro # G5818032
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36"
- Width 84"
- Material Steel
- Sign Base Width 84"
- Sign Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dicke
- MFR # STF18-RUB
- Zoro # G5818032
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 36" |
Width | 84" |
Sign Base Width | 84" |
Sign Base Height | 36" |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Max. Sign Size/Capacity | 44 in |
Minimum Leg Length | 44 in |
Maximum Leg Length | 84 in |
Minimum Mast Height | 48 in |
Maximum Mast Height | 60 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 44 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 44 in, Telescoping Mast Yes, Mast Height Range 48 in to 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-83-427-0.5)
- HONEYWELL NORTH North® Flex Cold Grip Plus 5„¢ Cut-Resistant Gloves, Hi-Vis Orange/Black, Size M, 1 Pair (NFD11HD/8M)
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. (TF84-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- ACCUFORM Sign Holder, 8-1/2in x 11in, Plastic, Clear (DTA114)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- Dicke Sign Post Accessories