Shop All Sign Holders
Dicke
Sign Stand, Rigid, Steel, 36 In.
Mfr # STF18-RGB
Zoro # G4617487
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NCHRP350
- Sign Compatibility Rigid
- Sign Base Height 36"
- Sign Base Color Orange
- Includes stand and clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # STF18-RGB
- Zoro # G4617487
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 36" |
Sign Base Width | 84" |
Minimum Leg Length | 44 in |
Max. Sign Size/Capacity | 44 in |
Maximum Mast Height | 60 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Minimum Mast Height | 48 in |
Maximum Leg Length | 84 in |
Description
Sign Stand, Foldable, Sign Compatibility Rigid, 44 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 44 in, Telescoping Mast Yes, Mast Height Range 48 in to 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- HEXARMOR Safety Glasses, Wraparound Variomatic Dark Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19010-08)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- DICKE Tripod Sign Stand (T-55)
- DICKE Tripod Sign Stand (T155)
- DICKE In-Ground Sign Stand, For Roll-Up Signs (P100)
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- Dicke Sign Holders