Shop All Sign Post Accessories
Dicke
Sign Stand, Rigid and Roll-Up, 75 In.
Mfr # TF84-RG/RU
Zoro # G5710275
product price: $301.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Height 75"
- Width 134"
- Includes Stand and Clamp
- Sign Base Width 134"
- Operating Weight 49 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # TF84-RG/RU
- Zoro # G5710275
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 75" |
Width | 134" |
Sign Base Width | 134" |
Sign Base Height | 75" |
Minimum Mast Height | 65 in |
Maximum Mast Height | 60 in |
Max. Sign Size/Capacity | 64 in |
Minimum Leg Length | 64 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Leg Length | 150 in |
Description
Sign Stand, Foldable, Sign Compatibility Rigid, Roll-Up, 64 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 64 in, Telescoping Mast Yes, Mast Height Range 65 in to 150 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Black (35-803-1523-603)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- Dicke Sign Post Accessories