Shop All Work Pants and Shorts
Dicke
Shorts Womens Dark Navy 8
Mfr # FR22DN 8 9
Zoro # G1019947
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 9"
- Closure Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # FR22DN 8 9
- Zoro # G1019947
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 8" |
Length | 9" |
Details
Item | Womens Shorts |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 9" |
Closure Type | Hook and Eye |
Garment Style | Women's Shorts |
Description
Womens Shorts, Style FR22DN, Length 9 in, Size 8 in, Color Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- WELLS LAMONT Chore Work Glov Ylw Xl (300XL)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99879 (FD-C-16-6PK-99879)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- DICKE Pants Mens Khaki 40x28 (P874KH 40 28)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- MARCO Ultralite Blast Suit - Medium (1029501)
- Dicke Workwear and Protective Clothing