Shop All Work Pants and Shorts
Dicke
Shorts Womens Dark Navy 4
Mfr # FR22DN 4 9
Zoro # G0677105
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 9"
- Fits Waist Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # FR22DN 4 9
- Zoro # G0677105
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 4" |
Fits Waist Size | 4 |
Length | 9 in |
Details
Item | Womens Shorts |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 9" |
Closure Type | Hook and Eye |
Garment Style | Women's Shorts |
Description
Womens Shorts, Style FR22DN, Length 9 in, Size 4 in, Color Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- PORTWEST Iona Plus Work Pants, 32 (F142)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- Dicke Workwear and Protective Clothing