Shop All Work Pants and Shorts
Dicke
Shorts Womens Dark Navy 18
Mfr # FR22DN 18 9
Zoro # G1025967
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 9"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # FR22DN 18 9
- Zoro # G1025967
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 18" |
Length | 9" |
Details
Item | Womens Shorts |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 9" |
Closure Type | Hook and Eye |
Garment Style | Women's Shorts |
Description
Womens Shorts, Style FR22DN, Length 9 in, Size 18 in, Color Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 1 PR (RWG558L)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6713-4XL/5XL)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- Dicke Workwear